Motion
STMT71654
Non-Impact Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size, Number of Sockets: 145 PC
Mi Item #06896296
MFR #STMT71654
Price$244.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size, Number of Sockets: 145 PC
Mi Item #06896296
MFR #STMT71654

Mfr description
STMT71654 1/4", 3/8" & 1/2" DRIVE 201
  • Full Polish Chrome Finish for anti – corrosion protection
  • Quick Release allows user to remove extensions or sockets with one hand
  • Meets or Exceeds ANSI specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.80/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in

Details

  • Finish Coating
    Chrome
  • Includes
    (1) 1/2" Drive Pear Head Ratchet-Quick Release, (1) 1/4" Drive F X 3/8"M Adapter, (1) 1/4" Drive Pear Head Ratchet-Quick Release, (1) 3/8" Drive F X 1/4"M Adapter, (1) 3/8" Drive Pear Head Ratchet-Quick Release, (1) 3/8" Drive Spark Plug Socket – 6 pt SAE, (10) 1/4" Drive Deep Sockets – 6 pt SAE, (10) 1/4" Drive Sockets – 6 pt SAE13, 1/4" Drive Sockets – 6 pt mm, (11) 1/4" Drive Deep Sockets – 6pt mm, (12) Nut Bits, (28) Hex Keys, (3) 3/8" Drive Deep Sockets – 6 pt mm, (4) Combination SAE Wrenches, (4) Combination mm Wrenches, (5) 3/8" Drive Deep Sockets – 6 pt SAE, (55) Bits, (6) 1/2" Drive Sockets – 6 pt SAE, (8) 1/2" Drive Sockets – 6 pt mm, (9) 3/8" Drive Sockets – 6 pt SAE, Blow Molded Carry Case
  • Number Of Pieces
    201
  • Number of Sockets
    145 PC
  • UPC_NO
    076174716542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)