Motion
STMT71653
Non-Impact Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 85 PC
Mi Item #06896298
MFR #STMT71653
Price$184.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 85 PC
Mi Item #06896298
MFR #STMT71653

Mfr description
STMT71653 1/4" & 3/8" DRIVE 145 PIECE
  • Full polish chrome finish for anti-corrosion protection
  • Quick release allows user to remove extensions or sockets with one hand
  • Tough and durable carry case for easy storage and mobility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.51/each

Specifications

Dimensions

  • Contents
    145 pieces
  • Drive Size
    1/4 in, 3/8 in

Details

  • Case Included
    Yes
  • Finish Coating
    Chrome
  • Number Of Pieces
    145
  • Number of Sockets
    85 PC
  • UPC_NO
    076174716535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)