Motion
STMT71651
Non-Impact Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 40 PC
Mi Item #06896305
MFR #STMT71651
Price$137.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 40 PC
Mi Item #06896305
MFR #STMT71651

Mfr description
STMT71651 1/4" & 3/8" DRIVE 85 PIECE
  • Chrome vanadium forged body for torque, strength, and durability.
  • Full polish chrome finish for anti–corrosion protection.
  • Quick release allows user to remove extensions or sockets with one hand.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.57/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in

Details

  • Finish Coating
    Chrome
  • Number Of Pieces
    85
  • Number of Sockets
    40 PC
  • UPC_NO
    076174716511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)