Motion
FMHT73557
Sheet Metal Snip - 22 ga Cutting Capacity, 10 in Overall Length
MI ITEM #06896309
MFR #FMHT73557
Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 22 ga Cutting Capacity, 10 in Overall Length
MI ITEM #06896309
MFR #FMHT73557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.13/each

Specifications

Dimensions

  • Blade Length
    1.18 in
  • Overall Length
    10 in

Details

  • Blade Material
    Molybdenum
  • Cutting Capacity
    22 ga
  • Material Cut
    Cold Rolled Steel Stainless Steel
  • UPC_NO
    076174735574

Overview

Mfr description
FMHT73557 RIGHT CUT AVIATION SNIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought