1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
FMHT73755
Sheet Metal Snip - 22 ga Cutting Capacity, 12.1 in Overall Length
MI ITEM #
06896313
MFR #
FMHT73755
Price
$46.92
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Sheet Metal Snips
STANLEY TRADE TOOLS FMHT73755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
FMHT73755
Sheet Metal Snip - 22 ga Cutting Capacity, 12.1 in Overall Length
MI ITEM #
06896313
MFR #
FMHT73755
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$46.92
/each
Qty
Add to Cart
Specifications
Dimensions
Blade Length
2.5 in
Overall Length
12.1 in
Details
Blade Material
60CrV
Cutting Capacity
22 ga
Material Cut
Cold Rolled Steel Stainless Steel
UPC_NO
076174737554
Overview
Mfr description
FMHT73755 LEFT CUT AVIATION SNIPS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought