Specifications
Dimensions
- Drive Size1/4 in, 3/8 in
Details
- Astm F1505 01 CompliantNo
- Case IncludedYes
- Finish CoatingChrome
- IEC 60900 CompliantNo
- MaterialChrome
- NFPA 70E CompliantNo
- Number Of Pieces40
- Number of Sockets40 PC
- Socket MaterialMetal
- UPC_NO076174716481
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)