Motion
STMT71650
Socket Set - 6 PT Socket Points, 1/4 in, 3/8 in Drive Size
Mi Item #06896325
MFR #STMT71650
Price$100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 6 PT Socket Points, 1/4 in, 3/8 in Drive Size
Mi Item #06896325
MFR #STMT71650

Mfr description
STMT71650 1/4" & 3/8" DRIVE 60
  • 60-Piece socket set meets or exceeds ANSI standards for sockets and ratchets
  • Max-drive design provides 15-Percent more torque
  • Constructed of high-alloy steel and heat treated for increased performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.01/each

Specifications

Dimensions

  • Contents
    24 1/4-inch sockets, 19 3/8-inch sockets, 1 3/8- to 1/4-inch adapter, 1 3/8-inch extension bar, 1 1/4-inch drive specialty bit holder, 10 specialty bits, blow molded case, and color graphic labels
  • Drive Size
    1/4 in, 3/8 in
  • Ratchet Size
    .25" socket driver handle, .375" pear head ratchet
  • Socket Sizes
    3/8" and 1/4"

Details

  • Astm F1505 01 Compliant
    No
  • Finish Coating
    Silver
  • IEC 60900 Compliant
    No
  • Includes
    (1), 3/8" Drive Extension Bar – 3", (1), 3/8" Drive Extension Bar – 6", (1), 1/4" Drive Extension Bar – 2"
  • Manufacturer Upc Number
    076174716504
  • Material
    Steel
  • NFPA 70E Compliant
    No
  • Number Of Pieces
    60
  • Quick Release
    Yes
  • Socket Points
    6 PT
  • System of Measurement
    Metric
  • UPC_NO
    076174716504
  • Warranty
    Limited lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)