Motion
FMHT73558
Metal Snips - 22 ga Cutting Capacity, 12.7 in Overall Length
Mi Item #06896332
MFR #FMHT73558
Price$98.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Snips - 22 ga Cutting Capacity, 12.7 in Overall Length
Mi Item #06896332
MFR #FMHT73558

Mfr description
FMHT73558 AVIATION SNIP SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.40/each

Specifications

Dimensions

  • Overall Length
    12.7 in

Details

  • Cutting Capacity
    22 ga
  • Material Cut
    Cold Rolled Steel Stainless Steel
  • UPC_NO
    076174735581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)