Motion
FMHT73992
Sheet Metal Snip - 22 ga Cutting Capacity, 14.8 in Overall Length
Mi Item #06896335
MFR #FMHT73992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 22 ga Cutting Capacity, 14.8 in Overall Length
Mi Item #06896335
MFR #FMHT73992

Mfr description
FMHT73992 TIN SNIPS 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    14.8 in

Details

  • Blade Material
    Steel
  • Cutting Capacity
    22 ga
  • Material Cut
    Cold Rolled Steel Stainless Steel
  • UPC_NO
    076174739923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)