Motion
03168432

Pro-Source
03168432

PRO-SOURCE Disposable Liners & Bag - 60 gal, 6.00 mm Thickness, Black, 38 in Wide
MI ITEM #06896864
MFR #03168432
Price$129.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
03168432

PRO-SOURCE Disposable Liners & Bag - 60 gal, 6.00 mm Thickness, Black, 38 in Wide
MI ITEM #06896864
MFR #03168432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.60/each

Specifications

Dimensions

  • Height
    58 in
  • Thickness
    6.00 mm
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    60 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty

Overview

Mfr description
DL38586C25 55-60GAL BLK 25/PK XXX HVY
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought