Motion
60251493

Pro-Source
60251493

PRO-SOURCE Disposable Liners & Bag - 10 gal, 0.31 mm Thickness, Clear, 24 in Wide
Mi Item #06896865
MFR #60251493
Price$51.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
60251493

PRO-SOURCE Disposable Liners & Bag - 10 gal, 0.31 mm Thickness, Clear, 24 in Wide
Mi Item #06896865
MFR #60251493

Mfr description
NR242408NHP 23X24 7-10GAL 500CS ULTRA
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.95/each

Specifications

Dimensions

  • Height
    24 in
  • Thickness
    0.31 mm
  • Width Of The Bag Liner
    24 in

Details

  • Bag Capacity
    10 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    FDA Approved
  • Material
    HDPE
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)