1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
60251519
100 Qty 1 Pack 33 Gal 0.43 mil Household/Office Trash Bag - 33" Wide x 40" High, Clear
MI ITEM #
06896869
MFR #
60251519
Price
$28.08
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Pro-Source 60251519
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
60251519
100 Qty 1 Pack 33 Gal 0.43 mil Household/Office Trash Bag - 33" Wide x 40" High, Clear
MI ITEM #
06896869
MFR #
60251519
Mfr description
NR334011N-100 33X40 31-33GAL 100CS
Household and office bags are used for holding paper, plastics and other lightweight materials
They will not hold heavy loads.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.08
/each
Add to Cart
Specifications
Dimensions
Height
40 in
Thickness
0.43 mm
Width Of The Bag Liner
33 in
Details
Bag Capacity
33 gal (US)
Color
Clear
Drawstring
No
FDA Approved
Yes
Package Quantity
100
Type
Household/Office
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items