Motion
09341314

Pro-Source
09341314

PRO-SOURCE Disposable Liners & Bag - 45 gal, 0.63 mm Thickness, Clear, 40 in Wide
Mi Item #06896871
MFR #09341314
Price$103.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341314

PRO-SOURCE Disposable Liners & Bag - 45 gal, 0.63 mm Thickness, Clear, 40 in Wide
Mi Item #06896871
MFR #09341314

Mfr description
NR404816N 45 GAL 250/CS TRANSL
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.25/each

Specifications

Dimensions

  • Height
    48 in
  • Thickness
    0.63 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    FDA Approved
  • Material
    HDPE
  • Series Compatibility
    Glutton, Brute
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)