Motion
09341413

Pro-Source
09341413

PRO-SOURCE Disposable Liners & Bag - 16 gal, 0.60 mm Thickness, Black, 24 in Wide
MI ITEM #06896873
MFR #09341413
Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341413

PRO-SOURCE Disposable Liners & Bag - 16 gal, 0.60 mm Thickness, Black, 24 in Wide
MI ITEM #06896873
MFR #09341413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.55/each

Specifications

Dimensions

  • Height
    31 in
  • Thickness
    0.60 mm
  • Width Of The Bag Liner
    24 in

Details

  • Bag Capacity
    16 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Glutton, Brute
  • Type
    Household/Office

Overview

Mfr description
RB24316 16 GALLON 500/CASE 2-PLY CAN
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought