1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09341066
250 Qty 1 Pack 45 Gal 0.6 mil Household/Office Trash Bag - 40" Wide x 46" High, Black
MI ITEM #
06896874
MFR #
09341066
Price
$112.65
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Pro-Source 09341066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09341066
250 Qty 1 Pack 45 Gal 0.6 mil Household/Office Trash Bag - 40" Wide x 46" High, Black
MI ITEM #
06896874
MFR #
09341066
Mfr description
RB40466 45GAL BLACK 250/CASE CAN LINERS
Household and office bags are used for holding paper, plastics and other lightweight materials
They will not hold heavy loads.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$112
.65
/each
Add to Cart
Specifications
Dimensions
Height
46 in
Thickness
0.60 mm
Width Of The Bag Liner
40 in
Details
Bag Capacity
45 gal (US)
Color
Black
Drawstring
No
FDA Approved
No
Package Quantity
250
Series Compatibility
Brute, Castaway, Glutton
Type
Household/Office
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items