Motion
56554462

Pro-Source
56554462

250 Qty 1 Pack 45 Gal 0.6 mil Household/Office Trash Bag - 40" Wide x 46" High, Clear
Mi Item #06896878
MFR #56554462
Price$132.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56554462

250 Qty 1 Pack 45 Gal 0.6 mil Household/Office Trash Bag - 40" Wide x 46" High, Clear
Mi Item #06896878
MFR #56554462

Mfr description
RC40466 40X46 40-45GAL 250CS CLASSIC
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.53/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    0.60 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    250
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)