1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
56554470
100 Qty 1 Pack 56 Gal 0.8 mil Household/Office Trash Bag - 43" Wide x 48" High, Clear
MI ITEM #
06896879
MFR #
56554470
Price
$63.30
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Pro-Source 56554470
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
56554470
100 Qty 1 Pack 56 Gal 0.8 mil Household/Office Trash Bag - 43" Wide x 48" High, Clear
MI ITEM #
06896879
MFR #
56554470
Mfr description
RC4741HP 43X48 56GAL 100CS CLSIC CLR
Household and office bags are used for holding paper, plastics and other lightweight materials
They will not hold heavy loads.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$63
.30
/each
Add to Cart
Specifications
Dimensions
Height
48 in
Thickness
0.80 mm
Width Of The Bag Liner
43 in
Details
Bag Capacity
56 gal (US)
Color
Clear
Drawstring
No
FDA Approved
No
Package Quantity
100
Type
Household/Office
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items