Motion
09341454

Pro-Source
09341454

PRO-SOURCE Disposable Liners & Bag - 56 gal, 1.00 mm Thickness, Black, 43 in Wide
Mi Item #06896881
MFR #09341454
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341454

PRO-SOURCE Disposable Liners & Bag - 56 gal, 1.00 mm Thickness, Black, 43 in Wide
Mi Item #06896881
MFR #09341454

Mfr description
RM43481 56GAL GLUTTON 100/CS BLACK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Height
    48 in
  • Thickness
    1.00 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Capacity
    56 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Glutton
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)