Motion
83214866

Pro-Source
83214866

PRO-SOURCE Disposable Liners & Bag - 56 gal, 2.00 mm Thickness, Black, 43 in Wide
Mi Item #06896883
MFR #83214866
Price$113.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
83214866

PRO-SOURCE Disposable Liners & Bag - 56 gal, 2.00 mm Thickness, Black, 43 in Wide
Mi Item #06896883
MFR #83214866

Mfr description
RM4761 43X47 56GAL 2ML 100/CS RECLAIM
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.75/each

Specifications

Dimensions

  • Height
    47 in
  • Thickness
    2.00 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Capacity
    56 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Glutton
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)