Motion
09341462

Pro-Source
09341462

PRO-SOURCE Disposable Liners & Bag - 60 gal, 1.00 mm Thickness, Black, 38 in Wide
MI ITEM #06896884
MFR #09341462
Price$66.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341462

PRO-SOURCE Disposable Liners & Bag - 60 gal, 1.00 mm Thickness, Black, 38 in Wide
MI ITEM #06896884
MFR #09341462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.15/each

Specifications

Dimensions

  • Height
    58 in
  • Thickness
    1.00 mm
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    60 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty

Overview

Mfr description
RM6141 60 GALLON 100/CASE BLACK EXTRA
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought