Motion
45182565

Pro-Source
45182565

Pack of (100) 33 Gal 1.25 mil Heavy-Duty Trash Bags - 33" Wide x 39" High, Clear
MI ITEM #06896886
MFR #45182565
Price$115.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45182565

Pack of (100) 33 Gal 1.25 mil Heavy-Duty Trash Bags - 33" Wide x 39" High, Clear
MI ITEM #06896886
MFR #45182565

Mfr description
RST3339125C 33X39 31GAL 100/CASE CLR
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.83/each

Specifications

Dimensions

  • Height
    39 in
  • Thickness
    1.25 mm
  • Width Of The Bag Liner
    33 in

Details

  • Bag Capacity
    33 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    100
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)