Motion
45182557

Pro-Source
45182557

PRO-SOURCE Disposable Liners & Bag - 55 gal, 1.50 mm Thickness, Clear, 38 in Wide
MI ITEM #06896890
MFR #45182557
Price$153.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45182557

PRO-SOURCE Disposable Liners & Bag - 55 gal, 1.50 mm Thickness, Clear, 38 in Wide
MI ITEM #06896890
MFR #45182557

Mfr description
RST3858X1C 38X58 58GAL 100/CASE CLR
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.93/each

Specifications

Dimensions

  • Height
    58 in
  • Thickness
    1.50 mm
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    55 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)