Motion
45182573

Pro-Source
45182573

Pack of (125) 40 to 45 Gal 1 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Clear Blue
Mi Item #06896892
MFR #45182573
Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45182573

Pack of (125) 40 to 45 Gal 1 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Clear Blue
Mi Item #06896892
MFR #45182573

Mfr description
RST40461XT 40X46 45GAL 125/CASE BLU
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.85/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    1.00 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    40-45 gal (US)
  • Color
    Clear Blue
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    125
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)