Motion
45182599

Pro-Source
45182599

Pack of (100) 45 Gal 1.5 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Clear
MI ITEM #06896893
MFR #45182599
Price$108.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45182599

Pack of (100) 45 Gal 1.5 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Clear
MI ITEM #06896893
MFR #45182599

Mfr description
RST4046X1C 40X46 45GAL 100/CASE CLR
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.03/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    1.50 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    100
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)