Motion
03714250

Pro-Source
03714250

PRO-SOURCE Disposable Liners & Bag - 56 gal, 1.55 mm Thickness, Black, 43 in Wide
Mi Item #06896894
MFR #03714250
Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
03714250

PRO-SOURCE Disposable Liners & Bag - 56 gal, 1.55 mm Thickness, Black, 43 in Wide
Mi Item #06896894
MFR #03714250

Mfr description
RST4348155-50 43X48 56 GAL GLT 50PK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.93/each

Specifications

Dimensions

  • Height
    48 in
  • Thickness
    1.55 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Capacity
    56 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)