1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09341215
100 Qty 1 Pack 60 Gal 1.25 mil Heavy-Duty Trash Bag - 38" Wide x 58" High, Black
MI ITEM #
06896895
MFR #
09341215
Price
$100.03
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Pro-Source 09341215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09341215
100 Qty 1 Pack 60 Gal 1.25 mil Heavy-Duty Trash Bag - 38" Wide x 58" High, Black
MI ITEM #
06896895
MFR #
09341215
Mfr description
RTP3858XH 60GAL BLK 100/CSE BLACK HEAVY
Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$100
.03
/each
Add to Cart
Specifications
Dimensions
Height
58 in
Thickness
1.25 mm
Width Of The Bag Liner
38 in
Details
Bag Capacity
60 gal (US)
Color
Black
Drawstring
No
FDA Approved
No
Package Quantity
100
Series Compatibility
Brute
Type
Heavy-Duty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items