Motion
73096752

Pro-Source
73096752

1000 Qty 1 Pack 10 Gal 0.2 mil Household/Office Trash Bag - 24" Wide x 23" High, Clear
Mi Item #06896898
MFR #73096752
Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
73096752

1000 Qty 1 Pack 10 Gal 0.2 mil Household/Office Trash Bag - 24" Wide x 23" High, Clear
Mi Item #06896898
MFR #73096752

Mfr description
VNR242352N 7-10 GAL 6 MIC 1000/PK HIGH
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.48/each

Specifications

Dimensions

  • Height
    23 in
  • Thickness
    0.20 mm
  • Width Of The Bag Liner
    24 in

Details

  • Bag Capacity
    10 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    1,000
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)