Motion
73096786

Pro-Source
73096786

500 Qty 1 Pack 33 Gal 0.35 mil Household/Office Trash Bag - 33" Wide x 39" High, Clear
Mi Item #06896900
MFR #73096786
Price$110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
73096786

500 Qty 1 Pack 33 Gal 0.35 mil Household/Office Trash Bag - 33" Wide x 39" High, Clear
Mi Item #06896900
MFR #73096786

Mfr description
VNR333909N 31-33 GAL 11MIC 500/PK HIGH
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.40/each

Specifications

Dimensions

  • Height
    39 in
  • Thickness
    0.35 mm
  • Width Of The Bag Liner
    33 in

Details

  • Bag Capacity
    33 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    500
  • Type
    Household/Office
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)