Motion
157-0098-005
Hydraulic Geroler Disc Valve Motor - VIS 45 - Bearingless, 636 cm³/r Max Geometric Displacement
Mi Item #06896909
MFR #157-0098-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 45 - Bearingless, 636 cm³/r Max Geometric Displacement
Mi Item #06896909
MFR #157-0098-005

Mfr description
157-0098-005 MOTOR
  • Greatest horsepower density in the VIS motor line
  • Design flexibility
  • Reliable, trouble-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    26224 in
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Overall Height
    7.88 in
  • Overall Length
    6.36 in
  • Overall Width
    7.88 in
  • Weight
    72.50 lbs

Details

  • Actual Mounting Flange
    Bearingless, 8 Bolt - 158.70 [6.250] Pilot Dia. With 9.07 [.355] Pilot Length And 15.88 [.625] Dia. Holes On 190.5 [7.500] Dia. Bolt Circle
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    1.3125-12 UN-2B SAE O-ring ports - Side ported, 1.0625-12 UN-2B SAE O-ring ports - End ported
  • Continuous Flow Rate
    170 L/min
  • Displacement
    38.81 in³/r
  • Intermittent Pressure
    345 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    256 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    45 gpm
  • Maximum RPM-Continuous
    550 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Port Configuration
    1.3125-12 UN-2B SAE O-ring ports - Side ported, 1.0625-12 UN-2B SAE O-ring ports - End ported
  • Port Orientation
    End Ports
  • Seal Type
    None
  • Series
    VIS 45 - Bearingless
  • Shaft Type
    Bearingless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)