Motion
STHT10193
Utility Knife or Razor Blade - Retractable, Metal, Yellow Color
Mi Item #06896952
MFR #STHT10193
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Retractable, Metal, Yellow Color
Mi Item #06896952
MFR #STHT10193

Mfr description
STHT10193 SAFETY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Overall Length
    6-1/2 in
  • Weight
    0.50 lbs

Details

  • Color
    Yellow
  • Knife Type
    Retractable
  • Material
    Metal
  • Type
    Safety Knife
  • UPC_NO
    076174101935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)