Motion
1170-000-110

PELICAN PRODUCTS
1170-000-110

Tool Chests, Cabinets & Workbenche - 3.1600 in Deep, Black, Protector Case
Mi Item #06897082
MFR #1170-000-110
Price$130.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1170-000-110

Tool Chests, Cabinets & Workbenche - 3.1600 in Deep, Black, Protector Case
Mi Item #06897082
MFR #1170-000-110

Mfr description
1170-000-110 10.54X6.04X3.16" BLACK
  • The hand-held electronics protection solution
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.19/each

Specifications

Dimensions

  • Depth
    3.1600 in
  • Weight
    2.10 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Polyurethane, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428093204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)