Motion
1495-000-110

PELICAN PRODUCTS
1495-000-110

Tool Chests, Cabinets & Workbenche - 3.8100 in Deep, Black, Protector Laptop Case
Mi Item #06897095
MFR #1495-000-110
Price$334.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1495-000-110

Tool Chests, Cabinets & Workbenche - 3.8100 in Deep, Black, Protector Laptop Case
Mi Item #06897095
MFR #1495-000-110

Mfr description
1495-000-110 18.87X13.12X3.81"BLK
  • Fits up to 17" laptops
  • 3 dial combination lock included
  • Fold down overmolded handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.35/each

Specifications

Dimensions

  • Depth
    3.8100 in
  • Weight
    8.37 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Laptop Case
  • UPC_NO
    019428058487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)