Overview
Mfr description
1550-001-110 18.43X14X7.62"BLK WATER
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Comfortable rubber over-molded handle
- Stainless steel hardware and padlock protectors
- Pick N Pluck™ with convoluted lid foam
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
Specifications
- ColorBlack
- UPC_NO019428021580
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data