Motion
1560-001-110

PELICAN PRODUCTS
1560-001-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Protector Case
Mi Item #06897106
MFR #1560-001-110
Price$302.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1560-001-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Protector Case
Mi Item #06897106
MFR #1560-001-110

Mfr description
1560-001-110 20.37X15.43X9"BLK WATER
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.95/each

Specifications

Dimensions

  • Depth
    9.0000 in
  • Weight
    20 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428048662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)