Motion
1620-021-110

PELICAN PRODUCTS
1620-021-110

Tool Chests, Cabinets & Workbenche - 12.5400 in Deep, Black, Protector Case
Mi Item #06897108
MFR #1620-021-110
Price$700.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1620-021-110

Tool Chests, Cabinets & Workbenche - 12.5400 in Deep, Black, Protector Case
Mi Item #06897108
MFR #1620-021-110

Mfr description
1620-021-110 21.48X16.42X12.54"BLK
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$700.24/each

Specifications

Dimensions

  • Depth
    12.5400 in
  • Weight
    24.62 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428087302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)