Motion
1690-000-110

PELICAN PRODUCTS
1690-000-110

Tool Chests, Cabinets & Workbenche - 15.3600 in Deep, Black, Protector Case
Mi Item #06897111
MFR #1690-000-110
Price$1,085.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1690-000-110

Tool Chests, Cabinets & Workbenche - 15.3600 in Deep, Black, Protector Case
Mi Item #06897111
MFR #1690-000-110

Mfr description
1690-000-110 33.36" IP67 W/FOAM BLK
  • Retractable extension handle
  • 4 strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,085.58/each

Specifications

Dimensions

  • Depth
    15.3600 in
  • Weight
    43 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428059309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)