Motion
GSCC-137-137
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
Mi Item #06897363
MFR #GSCC-137-137
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
Mi Item #06897363
MFR #GSCC-137-137

Mfr description
GSCC-137-137 SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Length
    3.6250 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.625 in
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    2.3125 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861055823
  • Material
    Steel - ASTM A108
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Clamp Screw
  • Series
    GSCC
  • UPC_NO
    044861055823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)