Motion
KMFE 16

SKF
KMFE 16

KMFE Series Bearing Lock Nut - 4.1330 in OD, 18 mm Width
MI ITEM #06897368
MFR #KMFE 16
Price$102.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 16

KMFE Series Bearing Lock Nut - 4.1330 in OD, 18 mm Width
MI ITEM #06897368
MFR #KMFE 16

Mfr description
KMFE 16 LOCKNUT WITH SET SCREWS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.60/each

Specifications

Dimensions

  • Outside Diameter  
    4.1330 in
  • Overall Width
    18 mm
  • Weight
    0.7087 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)