Specifications
Details
- ActuationPiloted Solenoid
- Number Of Ports3
- Number Of Positions3
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VEX1901-145DZ-G POWER VALVE
- Power valves series, regulator valve
- Styles: air operated, external pilot solenoid
- Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
- Maximum operating pressure: 1.0MPa
- Ambient & fluid temperature: 0 to 50°C