Motion
VV5FS3-01T-021-02T

SMC CORP OF AMERICA
VV5FS3-01T-021-02T

VV5FS3, Manifold for VFS3000 Series - 4-Way, 24 V dc, 1 Solenoid, Plug-in with Terminal Block, Base Mounted, 1/4 in, NPTF Threads
Mi Item #06897694
MFR #VV5FS3-01T-021-02T
Price$113.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01T-021-02T

VV5FS3, Manifold for VFS3000 Series - 4-Way, 24 V dc, 1 Solenoid, Plug-in with Terminal Block, Base Mounted, 1/4 in, NPTF Threads
Mi Item #06897694
MFR #VV5FS3-01T-021-02T

Mfr description
VV5FS3-01T-021-02T VALVE
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.68/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Number Of Stations
    2
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in with Terminal Block
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)