Motion
61844-MA-C3

FAG (SCHAEFFLER)
61844-MA-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #06897716
MFR #61844-MA-C3
Price$7,341.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61844-MA-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #06897716
MFR #61844-MA-C3

Mfr description
61844-MA-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,341.49/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 61844-MA-C3 is a 220 mm bore radial/deep groove ball bearing with a 270 mm OD and 24 mm width, open for standard use.
  • Manufacturer Catalog Number
    61844-MA-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)