Motion
112KSZZ-HYB#1

MRC (SKF)
112KSZZ-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06897748
MFR #112KSZZ-HYB#1
Price$766.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
112KSZZ-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06897748
MFR #112KSZZ-HYB#1

Mfr description
112KSZZ-HYB#1
  • Hybrid Ceramic deep groove ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.29/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.92 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    112KSZZ-HYB#1
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 112KSZZ-HYB#1 is a 60 mm bore radial/deep groove ball bearing with 95 mm OD, 18 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    112KSZZ-HYB#1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741131629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)