Motion
LFR-1/4-D-O-MINI

FESTO CORPORATION
LFR-1/4-D-O-MINI

162687 REGULATOR LFR-1/4-D-O-MINI
Mi Item #06897773
MFR #LFR-1/4-D-O-MINI
Price$173.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-O-MINI

162687 REGULATOR LFR-1/4-D-O-MINI
Mi Item #06897773
MFR #LFR-1/4-D-O-MINI

Mfr description
162687 REGULATOR LFR-1/4-D-O-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.69/each

Specifications

Dimensions

  • Weight
    0.904 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge, Repair Kit, Regulator lock, Hex nut
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    49.44 scfm
  • Maximum Operating Pressure
    16 bar
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)