Motion
JU042XP0-RBC

RBC BEARINGS INC
JU042XP0-RBC

Four-point Contact Bearing - 4.2500 in Bore, 5.0000 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #06897843
MFR #JU042XP0-RBC
Price$3,604.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JU042XP0-RBC

Four-point Contact Bearing - 4.2500 in Bore, 5.0000 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #06897843
MFR #JU042XP0-RBC

Mfr description
JU042XP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,604.54/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.63 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Composite
  • Closure Type
    Double Sealed
  • Description
    JU042XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    JU042XP0-RBC Thin-Section Ball Bearing features 4.2500 in bore, straight bore, open closure, 5.0000 in OD, 0.5000 in width, suited for harsh environments.
  • Manufacturer Catalog Number
    JU042XP0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400025120
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    2590 rpm
  • Maximum Operating RPM
    2590 rpm
  • Min Operating Temperature
    -53.9 ºC
  • Operating Temperature Range
    -65 to +250 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1464 lbf
  • Radial Static Load Capacity
    2220 lbf
  • Seal Type
    Molded R Seal
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • UPC_NO
    637400025120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)