Motion
KAA17XL0-RBC

RBC BEARINGS INC
KAA17XL0-RBC

Four-Point Contact Bearing - 1.7500 in Bore, 2.1300 in OD, 0.1875 in Width, Open
MI ITEM #06897852
MFR #KAA17XL0-RBC
Price$525.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KAA17XL0-RBC

Four-Point Contact Bearing - 1.7500 in Bore, 2.1300 in OD, 0.1875 in Width, Open
MI ITEM #06897852
MFR #KAA17XL0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$525.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.1875 in
  • Outside Diameter  
    2.1300 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1
  • Weight
    0.05 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Open
  • Description
    KAA17XL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KAA17XL0-RBC features 1.7500 in bore, straight open type, 2.1250 in OD, and 0.1875 in width for light assembly.
  • Manufacturer Catalog Number
    KAA17XL0-RBC
  • Manufacturer Upc Number
    637400386580
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    6190 rpm
  • Min Operating Temperature
    -53.9 ºC
  • Operating Temperature Range
    -65 to +250 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    322 lbf
  • Radial Static Load Capacity
    460 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-3150, AISI 52100
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • UPC_NO
    637400386580

Overview

Mfr description
KAA17XL0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text