Motion
JHA15CL0-RBC

RBC BEARINGS INC
JHA15CL0-RBC

RBC® Thin-Section Ball Bearing - 1.5000 in Bore, 1.8800 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06897868
MFR #JHA15CL0-RBC
Price$573.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JHA15CL0-RBC

RBC® Thin-Section Ball Bearing - 1.5000 in Bore, 1.8800 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06897868
MFR #JHA15CL0-RBC

Mfr description
JHA15CL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    1.8800 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.1 lbs

Details

  • Additional Details
    JHA15CL0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type - 1.5" Bore, 1.875" OD, 0.25" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Double Sealed
  • Description
    JHA15CL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    JHA15CL0-RBC Bearing features 1.5000 in bore, straight bore, double sealed, 1.8800 in OD, 0.2500 in width, suited for precision motorized devices.
  • Manufacturer Catalog Number
    JHA15CL0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401495502
  • Max Operating Temperature
    250 °F
  • Max Rpm
    11850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    350 lbf
  • Radial Static Load Capacity
    400 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637401495502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)