Motion
6420-16-16
6420-16-16 16FORB-16FP STRAIGHT
Mi Item #06897958
MFR #6420-16-16
Price$200.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6420-16-16 16FORB-16FP STRAIGHT
Mi Item #06897958
MFR #6420-16-16

Mfr description
6420-16-16 16FORB-16FP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.15/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Female Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 2 Style
    Female O-Ring Boss, Female Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)