Motion
KDN.SAA15CL0
Thin-section Ball Bearing - 1.5000 in Bore, 1.8750 in OD, 0.1875 in Width, Open
MI ITEM #06897989
MFR #KDN.SAA15CL0
Price$707.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 1.5000 in Bore, 1.8750 in OD, 0.1875 in Width, Open
MI ITEM #06897989
MFR #KDN.SAA15CL0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$707.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.1875 in
  • Weight
    0.044 lbs, 0.02 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1472.36 N, 331 lbf
  • Radial Static Load Capacity
    1543.53 N, 347 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
SAA15CL0 SS REALI-SLIM BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text