Motion
KDN.SAA10CL0
Thin-section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.1875 in Width, Open
Mi Item #06897991
MFR #KDN.SAA10CL0
Price$633.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.1875 in Width, Open
Mi Item #06897991
MFR #KDN.SAA10CL0

Mfr description
SAA10CL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.1875 in
  • Weight
    0.022 lbs, 0.01 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    10500 rpm
  • Maximum Operating RPM
    10500 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1298.88 N, 292 lbf
  • Radial Static Load Capacity
    1080.92 N, 243 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)