Motion
JA020CP0
Thin-Section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06897992
MFR #JA020CP0
Price$592.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06897992
MFR #JA020CP0

Mfr description
JA020CP0 REALI-SLIM
  • The REALI-SLIM® sealed thin section bearings product line consists of five series
  • They are available with integral seals, pre-lubricated with grease from the factory, and available for quick delivery.
  • The standard sealing element material is nitrile rubber (other materials can be used) and the configuration is a light contact lip on the inner race to minimize frictional drag while excluding contaminants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.41/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.2500 in

Details

  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JA020CP0 REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    JA020CP0 Thin-Section Ball Bearing has 2.0000 in bore, straight double sealed closure, 2.5000 in OD, and 0.2500 in width for clean applications.
  • Manufacturer Catalog Number
    JA020CP0
  • Manufacturer Upc Number
    662729161747
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729161747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)